This item is Discontinued.

Te Connectivity ULTRA-POD 250 ASY REC 0.3-0.8 MM2 TPBR 1969161-2

ULTRA-POD 250 ASY REC 0.3-0.8 MM2 TPBR (Discontinued)

  • Mfr # 1969161-2
  • Zoro # G400965487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969161-2
Zoro #
G400965487
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.364 in

Details

Insulation Color
Natural
Connection Type
F-Crimp
Wire Range
22 to 18 AWG
Insulation Type
Fully Insulated Nylon 6/6
Max. Temp.
130 Degrees C
Terminal Type
Quick Disconnect Pin
Application
Wire/Cable
Contact Plating Material
Brass, Tin
Terminal Orientation
Straight
Insulation Dia
0.09 to 0.13 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.