Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRAFAST 187 ASSY FLAG REC 22-18 TPBR

  • Mfr # 2-520334-2

  • Zoro # G900965901


product price: $0.31
/ea
Sold in multiples of 2200 for $682.00

Key Features

Insulation Color
Red
Insulation Type
Fully Insulated
Wire Type
Stranded, Discrete Wire
Max. Temp.
221 Degrees F
Features
Wire Insulation Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-520334-2
Zoro #
G900965901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.515 in

Details

Item
Quick Connect Receptacle
Insulation Color
Red
Insulation Type
Fully Insulated
Wire Type
Stranded, Discrete Wire
Max. Temp.
221 Degrees F
Features
Wire Insulation Support
Connection Material
Brass
Standards
UL Rating
Seam
Closed
Max. Voltage
600V
Wire Range
0.32 to 0.82 mm²
Connection Type
F-Crimp
Terminal Type
Flag
Application
Wire & Cable
Insulation Dia
0.165 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.