
Wire Connector, 22 AWG Max, Red, Nylon Insulation, 600 V
Mfr # 2-521361-2
Zoro # G900941622
product price:Â $0.33
/ea
Sold in multiples of 1500 for $495.00
Key Features
Type
Splice
Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2-521361-2
Zoro #
G900941622
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
0.135 in
Length
20.14 mm
Details
Item
Wire Connector
Type
Splice
Color
Red
Insulation Material
Nylon
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
UL Listed
Wire Type
Discrete; Stranded
Material
Brass
Finish
Tin Plated
Features
With Wire Insulation Support
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.