Zoro Homepage
This item is Discontinued.
Te Connectivity UMNL 12 WAY CAP HOUSING 1-1863006-2

UMNL 12 WAY CAP HOUSING (Discontinued)

  • Mfr # 1-1863006-2
  • Zoro # G500955692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1863006-2
Zoro #
G500955692
UPC #
-
Country of Origin
Italy

Dimensions

Height
26.67 mm
Width
25.9 mm
Length
27.43 mm

Details

Item
Housing
Color
Natural
For Use With
Universal MATE-N-LOK Plug
Number of Rows
3
Material
Polyamide
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Features
Panel Mount Feature
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Hole Center to Center
6.35 mm
Contact Type
Pin
Max. Voltage
600V AC
Number of Contacts
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.