Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity UMNL BU-GEH 3P 969326-1

UMNL BU-GEH 3P (Discontinued)

  • Mfr # 969326-1
  • Zoro # G301069468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969326-1
Zoro #
G301069468
UPC #
-
Country of Origin
China

Details

Item
Housing
Number of Rows
1
Material
Polyamide
Color
Natural
Application
Power, Signal
For Use With
Universal MATE-N-LOK Cap or Header
Features
Panel Mount Feature
Standards
UL E28476; UL Recognized
Number of Contacts
3
Flammability Rating
UL 94 V-2
Max. Voltage
600V AC
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Hole Center to Center
6.35 mm
Terminal Type
Crimp
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.