Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Contact, 14 AWG, 600 V AC, Crimp Termination Only 350669-1

Connector Contact, 14 AWG, 600 V AC, Crimp Termination Only (Discontinued)

  • Mfr # 350669-1
  • Zoro # G500966339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350669-1
Zoro #
G500966339
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC
Maximum Operating Temperature
257 Degrees F
Standards
UL, CSA; UL; VDE Tested
Connection Material
Brass
Connection Type
Locking Lance, Crimp
Wire Type
Stranded, Discrete Wire
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
Straight
Insulation Dia
0.06 to 0.13 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.