
Connector Contact, 18 AWG, 600 V AC, Crimp Termination Only (Discontinued)
- Mfr # 770253-4
- Zoro # G001010142
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770253-4
Zoro #
G001010142
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
0.1 in
Contact Plating Thickness
0.76 µm
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
600 V AC
Minimum Operating Temperature
-67 °F
Maximum Operating Temperature
120 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Standard Universal MATE-N-LOK(Pin)
Application
Power
Wire Type
Discrete; Stranded
Contact Finish
Gold Plated
Current Rating
7 A
Contact Type
Socket
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.