Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 18 AWG, 600 V AC, Crimp Termination Only

  • Mfr # 350689-2

  • Zoro # G301009815


product price: $1.15
/ea
Sold in multiples of 80 for $92.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Contact Material
Brass
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350689-2
Zoro #
G301009815
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
0.1 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Splash Proof Seal and Universal Mate-N-LOK Plug and Cap Housing
Application
Power
Wire Type
Discrete; Stranded
Contact Type
Socket
Current Rating
19 A
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.