Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity UMNL ST-SOCK A-P 3P 1241809-2

UMNL ST-SOCK A-P 3P (Discontinued)

  • Mfr # 1241809-2
  • Zoro # G701009217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241809-2
Zoro #
G701009217
UPC #
-
Country of Origin
China

Dimensions

Width
14.73 mm
Length
20.32 mm

Details

Item
Housing
Color
Natural
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Voltage
600V AC
Material
Polyamide
Application
Power, Signal
Hole Center to Center
6.35 mm
Standards
CSA Certified; UL E28476; UL Recognized
Max. Temp.
105°C
For Use With
Universal MATE-N-LOK Cap or Header
Terminal Type
Crimp
Contact Type
Pin
Number of Contacts
3
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.