Zoro Homepage
This item is Discontinued.
Te Connectivity UMNL STR/REL ADAPTER 641778-1

UMNL STR/REL ADAPTER (Discontinued)

  • Mfr # 641778-1
  • Zoro # G101010196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641778-1
Zoro #
G101010196
UPC #
-
Country of Origin
China

Details

Material
Nylon
Color
White
Agency/Standard
CSA, VDE, UL
Accessory Type
Cap Housing Adapter
UL Flammability Rating
UL 94V-0
Product Type
Accessory
Operating Voltage
600 VAC
Housing Material
Glass-Filled Nylon

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.