
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643131-2
Zoro #
G201069674
UPC #
-
Country of Origin
United States
Details
Type
Cap Housing Adapter
Material
Nylon
Color
White
Standards
UL
Max. Voltage
600V AC
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.