Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UMNL STR/REL ADAPTER CAP NATL

  • Mfr # 643182-1

  • Zoro # G401069733


product price: $0.57
/ea
Sold in multiples of 148 for $84.36

Key Features

Type
Cap Housing Adapter
Material
Nylon
Color
Natural
Standards
UL; VDE; CSA
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643182-1
Zoro #
G401069733
UPC #
-
Country of Origin
China

Details

Type
Cap Housing Adapter
Material
Nylon
Color
Natural
Standards
UL; VDE; CSA
Max. Voltage
600V AC
Connector Type
Receptacle
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.