Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity UNIV-MNL STIFT 926900-1

UNIV-MNL STIFT (Discontinued)

  • Mfr # 926900-1
  • Zoro # G601010153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926900-1
Zoro #
G601010153
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
13 AWG
Minimum Wire Size
16 AWG
Max. Insulation Dia.
5.08 mm

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Brass
Maximum Operating Temperature
125 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Connection Material
Brass
Application
Power
Wire Type
Discrete; Stranded
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.