Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity UNIV POWER CAP HSG 12P F/H 176289-1

UNIV POWER CAP HSG 12P F/H (Discontinued)

  • Mfr # 176289-1
  • Zoro # G600956438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176289-1
Zoro #
G600956438
UPC #
-
Country of Origin
Japan

Dimensions

Height
17.6 mm
Length
1.14 in

Details

Item
Housing
Color
Natural
For Use With
Plug Housing
Number of Rows
3
Material
Nylon
Application
Power, Signal
Terminal Type
Crimp
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Max. Voltage
300V AC
Number of Contacts
12
Current Rating
7 A
Connector Terminates To
Wire & Cable
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Contact Type
Tab

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.