Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity UNIV POWER CAP HSG 18P F/H 176291-1

UNIV POWER CAP HSG 18P F/H (Discontinued)

  • Mfr # 176291-1
  • Zoro # G000956489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176291-1
Zoro #
G000956489
UPC #
-
Country of Origin
Japan

Dimensions

Height
17.6 mm
Length
1.14 in

Details

Item
Housing
Color
Natural
For Use With
Plug Housing
Number of Rows
3
Material
Nylon
Application
Power, Signal
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Contact Type
Tab
Connection Material
Copper Alloy
Max. Voltage
300V AC
Connector Terminates To
Wire & Cable
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Number of Contacts
15
Current Rating
7 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.