Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity UNIV POWER CAP HSG 1P F/H 176281-1

UNIV POWER CAP HSG 1P F/H (Discontinued)

  • Mfr # 176281-1
  • Zoro # G100956181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176281-1
Zoro #
G100956181
UPC #
-
Country of Origin
China

Dimensions

Height
8.4 mm
Length
29 mm

Details

Item
Housing
Color
Natural
For Use With
Plug Housing
Number of Rows
1
Material
Nylon
Application
Power, Signal
Connection Material
Copper Alloy
Current Rating
7 A
Max. Voltage
300V AC
Connector Terminates To
Wire & Cable
Contact Type
Tab
Number of Contacts
1
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.