
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176293-4
Zoro #
G800956535
UPC #
-
Country of Origin
China
Dimensions
Height
8.9 mm
Length
1.14 in
Details
Item
Housing
Number of Rows
1
Color
Yellow
Features
Panel Mount Feature
Material
Nylon
Application
Power, Signal
For Use With
Plug Housing
Current Rating
7 A
Number of Contacts
3
Contact Type
Tab
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Max. Temp.
105°C
Connection Material
Copper Alloy
Connector Terminates To
Wire & Cable
Hole Center to Center
3.96 mm
Max. Voltage
300V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.