
UNIV POWER CAP HSG 6P P/MOUNT
Mfr # 176295-1
Zoro # G500956491
product price: $0.84
/eaSold in multiples of 98 for $82.32
Key Features
Number of Rows
2
Application
Power, Signal
Length
29 mm
Color
Natural
Features
Panel Mount Feature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176295-1
Zoro #
G500956491
UPC #
-
Country of Origin
Singapore
Dimensions
Length
29 mm
Height
13 mm
Details
Item
Housing
Number of Rows
2
Application
Power, Signal
Color
Natural
Features
Panel Mount Feature
For Use With
Plug Housing
Material
Nylon
Contact Type
Tab
Connector Terminates To
Wire & Cable
Connection Material
Copper Alloy
Number of Contacts
6
Current Rating
7 A
Hole Center to Center
3.96 mm
Terminal Type
Crimp
Max. Temp.
105°C
Max. Voltage
300V AC
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.