Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity UNIV POWER HDR ASSY 3P BLUE 3-176976-6

UNIV POWER HDR ASSY 3P BLUE (Discontinued)

  • Mfr # 3-176976-6
  • Zoro # G100938293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-176976-6
Zoro #
G100938293
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
1 µm

Details

Item
Connector
Color
Blue
Insulation Material
Nylon
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Power
Current
11 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
7.92 mm
Terminal Type
Through Hole - Solder
Number of Contacts
3
Contact Type
Tab
Current Rating
11 A
Number of Rows
1
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.