Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity UNIV. POWER MODULE R/A HEADER 223976-1

UNIV. POWER MODULE R/A HEADER (Discontinued)

  • Mfr # 223976-1
  • Zoro # G601064460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223976-1
Zoro #
G601064460
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
22 AWG
Contact Plating Thickness
0.5 to 1.25 µm
Max. Single Wire Size
16 AWG
Max. Insulation Dia.
0.122 in

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power
Color
Gray
Material
Glass-Filled Polyester
Connector Terminates To
Printed Circuit Board
Hole Center to Center
3 mm
Number of Rows
1
Contact Finish
Noble Metal Plated
Terminal Type
Through Hole - Press-Fit
Current Rating
10 A
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Number of Contacts
3
Connection Material
Phosphor Bronze
Contact Type
Blade

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.