This item is Discontinued.

Te Connectivity UNIV. POWER MODULE R/A HEADER 5223976-1

UNIV. POWER MODULE R/A HEADER (Discontinued)

  • Mfr # 5223976-1
  • Zoro # G501069688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5223976-1
Zoro #
G501069688
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.5 to 1.25 µm

Details

Item
Header
Max. Voltage
48V DC; 250V AC
Max. Temp.
125°C
Application
Power
Color
Gray
Material
Glass-Filled Polyester
Terminal Finish
Tin Plated
Contact Type
Blade
Terminal Type
Through Hole - Press-Fit
Connection Material
Phosphor Bronze
Current Rating
10 A
Flammability Rating
UL 94 V-0
Contact Finish
Noble Metal Plated
Hole Center to Center
3 mm
Number of Contacts
3
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.