
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5223977-1
Zoro #
G801064741
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.5 to 1.25 µm
Details
Item
Header
Max. Voltage
48V DC; 250V AC
Max. Temp.
125°C
Application
Power
Color
Gray
Material
Glass-Filled Polyester
Flammability Rating
UL 94 V-0
Contact Type
Blade
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Contacts
3
Contact Finish
Noble Metal Plated
Hole Center to Center
3 mm
Connection Material
Phosphor Bronze
Current Rating
10 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.