
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176279-1
Zoro #
G800956320
UPC #
-
Country of Origin
Japan
Dimensions
Height
16.3 mm
Length
0.76 in
Details
Item
Housing
Number of Rows
3
For Use With
Cap Housing
Material
Nylon
Color
Natural
Application
Power, Signal
Max. Voltage
300V AC
Number of Contacts
15
Hole Center to Center
3.96 mm
Connector Terminates To
Wire & Cable
Contact Type
Socket
Current Rating
7 A
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Max. Temp.
105°C
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.