
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176279-9
Zoro #
G100956297
UPC #
-
Country of Origin
Japan
Dimensions
Height
16.3 mm
Length
19.3 mm
Details
Item
Housing
Number of Rows
3
Application
Power, Signal
Color
Black
Material
Nylon
For Use With
Cap Housing
Max. Voltage
300V AC
Hole Center to Center
3.96 mm
Connection Material
Copper Alloy
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Contact Type
Socket
Number of Contacts
15
Current Rating
7 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.