Zoro Homepage
This item is Discontinued.
Te Connectivity UNIV SLIDELATCH KIT  SZ 3 5745584-3

UNIV SLIDELATCH KIT SZ 3 (Discontinued)

  • Mfr # 5745584-3
  • Zoro # G300966638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745584-3
Zoro #
G300966638
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Length
.415 in
Thread Size
14702

Details

For Use With
Connectors With Cable Clamp Housings
Latch Material
Stainless Steel
Product Type
Accessory
Accessory Type
Slide Latch
Screw Plating Material
Zinc
Latch Type
Slide Latch
Screw Finish
Yellow Chromate
Screw Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.