
Connector Contact, 22 AWG, 300 V AC, 50 V AC, Crimp Termination Only (Discontinued)
- Mfr # 175149-1
- Zoro # G700941785
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175149-1
Zoro #
G700941785
UPC #
-
Country of Origin
Japan
Dimensions
Maximum Wire Size
22 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
300 V AC, 50 V AC
Maximum Operating Temperature
221 Degrees F
Connection Material
Copper Alloy
Application
Power, Wire and Cable
Terminal Orientation
Straight
Insulation Dia
0.047 to 0.079 in
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.