
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926681-1
Zoro #
G800957655
UPC #
-
Country of Origin
China
Dimensions
Height
27.43 mm
Width
1.24 in
Length
0.984 in
Details
Color
Natural
Item
Housing
Number of Rows
3
Max. Voltage
600V AC
Application
Power, Signal
Hole Center to Center
6.35 mm
Standards
CSA; UL E28476; UL Recognized
Terminal Type
Crimp
Features
Panel Mount Feature
Max. Temp.
105°C
Material
Polyamide
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Number of Contacts
12
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.