
UNSHIELDED PLUG KIT 8P SOL WIR
Mfr # 2008611-2
Zoro # G501034518
product price: $20.29
/eaSold in multiples of 4 for $81.16
Key Features
Wire Type
Solid
Shielded
No
Connectors & Connector Components Type
Connector
Wire Size
24 AWG, 28 to 22 AWG
Connector & Contact Terminates To
Wire & Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2008611-2
Zoro #
G501034518
UPC #
-
Country of Origin
China
Dimensions
Wire Size
24 AWG, 28 to 22 AWG
Details
Wire Type
Solid
Shielded
No
Connectors & Connector Components Type
Connector
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Phosphor Bronze
Connector Contact Density
Standard
Coupling Nut Material
Zinc
Performance Category
Cat 5e
Seal Material
Silicone Rubber
Contact Mating Area Plating Material
Gold over Nickel
Connector Style
Plug
Wiring Pattern
RJ45
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Housing Material
Zinc
Connector Shape
Circular
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.