This item is Discontinued.

Te Connectivity UNV AMP-LATCH HDR HSG 16P W/MT 102142-9

UNV AMP-LATCH HDR HSG 16P W/MT (Discontinued)

  • Mfr # 102142-9
  • Zoro # G900955735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102142-9
Zoro #
G900955735
UPC #
-
Country of Origin
China

Dimensions

Length
1.56 in

Details

Item
Connector
Number of Rows
2
Color
Black
Material
Thermoplastic
Application
Signal
Hole Center to Center
2.54 mm
Number of Contacts
16
Connector Type
Header
Flammability Rating
UL 94 V-0
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Max. Temp.
105°C
Max. Voltage
300V AC
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.