Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity UNV PWR MDL ASY HDR SEQ 223962-1

UNV PWR MDL ASY HDR SEQ (Discontinued)

  • Mfr # 223962-1
  • Zoro # G000938249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223962-1
Zoro #
G000938249
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
20 AWG
Max. Single Wire Size
10 AWG
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.5 to 1.25 µm
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
10 AWG

Details

Item
Header
Color
Gray
Insulation Material
Glass-Filled Polyester
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Press-Fit
Material
Glass-Filled Polyester
Hole Center to Center
3 mm
Connection Material
Phosphor Bronze
Max. Temp.
125°C
Number of Contacts
3
Number of Rows
1
Current Rating
10 A
Contact Type
Blade
Contact Finish
Noble Metal Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.