Zoro Homepage
This item is Discontinued.
Te Connectivity UNV PWR MDL ASY RECEPT 223955-2

UNV PWR MDL ASY RECEPT (Discontinued)

  • Mfr # 223955-2
  • Zoro # G301064371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223955-2
Zoro #
G301064371
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
Vertical Rectangular Connector
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Material
Glass-Filled Polyester
Color
Gray
Number of Rows
1
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Contact Type
Socket
Contact Finish
Noble Metal Plated
Hole Center to Center
3 mm
Current Rating
10 A
Terminal Finish
Tin-Lead
Number of Contacts
3
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.