Zoro Homepage
This item is Discontinued.
Te Connectivity UNV PWR MDL  GUIDE PIN LOCT PL 223956-1

UNV PWR MDL GUIDE PIN LOCT PL (Discontinued)

  • Mfr # 223956-1
  • Zoro # G901033821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223956-1
Zoro #
G901033821
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4 x 0.7-6G
Thread Length
.244 in

Details

Keyed
No
Mounting Angle
Vertical
Product Type
Accessory
Guide Pin Finish
Passivated
Guide Pin Material
Stainless Steel
Accessory Type
Guide Pin
Guide Hardware
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.