
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223969-4
Zoro #
G101033904
UPC #
-
Country of Origin
United States
Dimensions
Length
25.16 mm
Thread Size
8-32 UNC-2A
Thread Length
.5 in
Guide Length
.99 in
Details
Product Type
Accessory
Accessory Type
Guide Pin
Guide Pin Finish
Passivated
Mounting Angle
Vertical
Guide Pin Material
Stainless Steel
Keyed
No
Guide Hardware
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.