Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity UNV PWR MDL  GUIDE PIN PLTD 120985-1

UNV PWR MDL GUIDE PIN PLTD (Discontinued)

  • Mfr # 120985-1
  • Zoro # G501034297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120985-1
Zoro #
G501034297
UPC #
-
Country of Origin
United States

Dimensions

Guide Length
.99 in

Details

Keyed
No
Mounting Angle
Vertical
Guide Hardware
Yes
Product Type
Accessory
Guide Pin Material
Stainless Steel
Accessory Type
Guide Pin
Guide Pin Finish
Passivated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.