Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity UNV PWR MDL  GUIDE PIN PLTD 223988-1

UNV PWR MDL GUIDE PIN PLTD (Discontinued)

  • Mfr # 223988-1
  • Zoro # G101034468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223988-1
Zoro #
G101034468
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
.275 in
Thread Size
M3 x 0.5

Details

Mounting Angle
Vertical
Guide Hardware
Yes
Product Type
Accessory
Guide Pin Finish
Passivated
Accessory Type
Guide Pin
Keyed
No
Guide Pin Material
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.