Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity UNV PWR MDL.6 POS. VERT.HDR 15MM STACK 1645498-4

UNV PWR MDL.6 POS. VERT.HDR 15MM STACK (Discontinued)

  • Mfr # 1645498-4
  • Zoro # G800937077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645498-4
Zoro #
G800937077
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
Vertical Header Connector
Color
Gray
Insulation Material
Glass-Filled PBT
Max. Voltage
250V AC; 48V DC
Maximum Voltage
250 V AC/48 V DC
Application
Power
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3 mm
Terminal Type
Through Hole - Press-Fit
Material
Glass-Filled PBT
Connection Material
Copper Alloy
Max. Temp.
125°C
Contact Finish
Noble Metal Plated
Current Rating
16 A
Number of Rows
1
Contact Type
Blade
Number of Contacts
6
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.