
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
178481-1
Zoro #
G600956964
UPC #
-
Country of Origin
Japan
Dimensions
Height
9.7 mm
Length
0.67 in
Details
Item
Housing
Color
Natural
Number of Rows
1
Max. Voltage
300V AC
Application
Power, Signal
Terminal Type
Crimp
Connection Material
Copper Alloy
For Use With
Header Assembly
Material
Nylon
Max. Temp.
105°C
Hole Center to Center
3.96 mm
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Socket
Current Rating
7 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.