
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1825043-3
Zoro #
G901033678
UPC #
-
Country of Origin
China
Details
Switch Type
Snap Action
Housing Material
Nylon - GF
Over Travel
.024 in
Voltage Rating
125 VAC, 30 VDC
Operating Force
50 g, 1.764 oz
Actuator Style
Lever, Normal
Operating Position
.311 in
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Double Throw
Termination Type
Printed Circuit Board
Product Type
Switch
Contact Base Material
Brass
Releasing Force
8 g, .282 oz
Switch Style
Ultra Miniature
Switch Contact Plating Material
Gold over Nickel
Mounting Type
Printed Circuit Board
Contact Current Rating
.1 A
Pre Travel
.118 in
Movement Differential
.031 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.