UP3DTANLA04 MICROSWITCH SNAP

  • Mfr # 1-1825043-5

  • Zoro # G401034410


product price:  $1.19
/ea
Sold in multiples of 72 for $85.68

Key Features

Switch Type
Snap Action
Over Travel
.024 in
Operating Force
50 g, 1.764 oz
Housing Material
Nylon - GF
Voltage Rating
125 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1825043-5
Zoro #
G401034410
UPC #
-
Country of Origin
United States

Details

Switch Type
Snap Action
Over Travel
.024 in
Operating Force
50 g, 1.764 oz
Housing Material
Nylon - GF
Voltage Rating
125 VAC
Pre Travel
.118 in
Switch Style
Ultra Miniature
Configuration (Pole-Throw)
Single Pole - Double Throw
Termination Type
Printed Circuit Board
Product Type
Switch
Releasing Force
.282 oz, 8 g
Mounting Angle
Vertical
Mounting Type
Printed Circuit Board
Contact Current Rating
3 A
Contact Base Material
Brass
Operating Position
.311 in
Switch Contact Plating Material
Gold over Nickel
Movement Differential
.031 in
Actuator Style
Lever, Normal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.