Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPM EXPANDED PIN ASSY SEQUENC

  • Mfr # 5646958-2

  • Zoro # G001070153


product price: $13.69
/ea
Sold in multiples of 21 for $287.49

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
125°C
Application
Power
Color
Gray
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5646958-2
Zoro #
G001070153
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.5 to 1.25 µm

Details

Item
Header
Max. Voltage
30V AC/DC
Max. Temp.
125°C
Application
Power
Color
Gray
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Press-Fit
Contact Type
Blade
Hole Center to Center
3 mm
Contact Finish
Noble Metal Plated
Number of Contacts
8
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Current Rating
10 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.