
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120953-7
Zoro #
G001009337
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1.27 µm
Details
Item
PCB Mount Receptacle
Application
Signal
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2.99 mm
Max. Temp.
105°C
Contact Finish
Gold Plated
Number of Contacts
10
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.