Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity UPM EXPANDED RECEPTACLE ASSEMB 223995-3

UPM EXPANDED RECEPTACLE ASSEMB (Discontinued)

  • Mfr # 223995-3
  • Zoro # G201064563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223995-3
Zoro #
G201064563
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.5 to 1.25 µm

Details

Item
Vertical Rectangular Connector
Max. Voltage
250V AC/DC
Max. Temp.
125°C
Application
Power
Material
Glass-Filled Polyester
Color
Gray
Contact Finish
Noble Metal Plated
Hole Center to Center
3 mm
Connection Material
Phosphor Bronze
Current Rating
10 A
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Number of Contacts
6
Contact Type
Socket
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.