
UPM HEADER ASSEMBLY 5 POSITIO
Mfr # 5646955-3
Zoro # G901069806
product price: $10.39
/ea
Sold in multiples of 62 for $644.18
Key Features
Max. Voltage
30V AC/DC
Max. Temp.
125°C
Application
Power
Material
Glass-Filled Polyester
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5646955-3
Zoro #
G901069806
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
1.27 µm
Details
Item
Header
Max. Voltage
30V AC/DC
Max. Temp.
125°C
Application
Power
Material
Glass-Filled Polyester
Color
Gray
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Contact Type
Blade
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Current Rating
10 A
Number of Contacts
5
Contact Finish
Noble Metal Plated
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.