Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPM KEYED GUIDE MODULE

  • Mfr # 5120913-6

  • Zoro # G100979999


product price: $3.35
/ea
Sold in multiples of 19 for $63.65

Key Features

Keyed
Yes
Guide Module Finish
Chromate Conversion
Thread Size
M2.5
Position Keyed
225°
Accessory Type
Guide Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120913-6
Zoro #
G100979999
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2.5

Details

Keyed
Yes
Guide Module Finish
Chromate Conversion
Position Keyed
225°
Accessory Type
Guide Module
Product Type
Accessory
Mounting Angle
Vertical
Guide Hardware
Yes
Guide Module Material
Zinc Alloy Die Casting
Interface Type
2mm HM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.