Zoro Homepage
This item is Discontinued.
Te Connectivity UPM KEYED GUIDE MODULE 5223986-8

UPM KEYED GUIDE MODULE (Discontinued)

  • Mfr # 5223986-8
  • Zoro # G900979953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223986-8
Zoro #
G900979953
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
34.2 mm

Details

Mounting Angle
Right Angle
Interface Type
2mm HM
Contact Mating Area Plating Material
Zinc Alloy
Product Type
Connector
Housing Material
Polyester PBT
Accessory Type
Guide Module
Guide Module Material
Zinc Alloy Die Casting
Position Keyed
315°
Guide Hardware
Yes
Guide Module Finish
Chromate Conversion
Keyed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.