
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5223985-7
Zoro #
G001034308
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
25.16 mm
Thread Length
.102 in
Details
Interface Type
2mm HM
Accessory Type
Guide Pin
Housing Material
Polyester PBT
Product Type
Connector
Contact Mating Area Plating Material
Zinc Alloy
Guide Pin Material
Zinc Alloy Die Casting
Keyed
No
Guide Hardware
Yes
Guide Pin Finish
Chromate Conversion Coating
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.