Zoro Homepage
This item is Discontinued.
Te Connectivity UPM R/A KEYED GUIDE PIN 1469265-2

UPM R/A KEYED GUIDE PIN (Discontinued)

  • Mfr # 1469265-2
  • Zoro # G701033779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1469265-2
Zoro #
G701033779
UPC #
-
Country of Origin
China

Details

Guide Pin Finish
Chromate Conversion Coating
Product Type
Accessory
Guide Module Finish
Chromate Conversion
Position Keyed
45°
Accessory Type
Guide Module
Keyed
Yes
Interface Type
MULTI GIG RT2J
Mounting Angle
Right Angle
Guide Pin Material
Zinc Alloy
Guide Module Material
Zinc Alloy Die Casting , Zamak 3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.