Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity U/POWER PLUG HSG 2P 7.29MM 178125-4

U/POWER PLUG HSG 2P 7.29MM (Discontinued)

  • Mfr # 178125-4
  • Zoro # G000956328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178125-4
Zoro #
G000956328
UPC #
-
Country of Origin
China

Dimensions

Height
7 mm
Length
0.76 in

Details

Color
Yellow
Item
Housing
Number of Rows
1
Max. Voltage
300V AC
Application
Power, Signal
Hole Center to Center
7.92 mm
Max. Temp.
105°C
Material
Nylon
Connection Material
Copper Alloy
For Use With
Header Assembly
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Number of Contacts
2
Contact Type
Socket
Current Rating
7 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.