Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB. A-B. 28/26. WHITE. 1.3M

  • Mfr # 1487587-2

  • Zoro # G901025338


product price: $9.99
/ea
Sold in multiples of 9 for $89.91

Key Features

Color
White
Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
End Connectors - Grounding Braid
Plug
Number of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1487587-2
Zoro #
G901025338
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
28 AWG

Details

Item
USB 4-Position Plug
Color
White
End Connectors - Grounding Braid
Plug
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.