
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5787745-1
Zoro #
G301025624
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Color
Black
Application
Signal
Current
1 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
2
Max. Temp.
85°C
Connector Type
Receptacle
Material
Thermoplastic
Features
With Locking Feature and Panel Ground
Terminal Type
Solder
Finish
Bright Tin Plated
Hole Center to Center
2.5 mm; 2 mm
Current Rating
1 A
Number of Contacts
8
Contact Finish
Gold Flash over Palladium Nickel
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.